Shop All Wired Intercom Accessories
Aiphone
Capacitor Accessory, Aiphone Products
Mfr # NP-25V
Zoro # G3463139
original price:
$2.83
15% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aiphone Products
- Includes MOUNTING HARDWARE
- Features 25V Non-Polarized Capacitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # NP-25V
- Zoro # G3463139
- Country of Origin Japan
- Category Wired Intercom Accessories
Details
For Use With | Aiphone Products |
Item | Capacitor Accessory |
Includes | MOUNTING HARDWARE |
Features | 25V Non-Polarized Capacitor |
Description
Capacitor Accessory, For Use With Aiphone Products, Features 25V Non-Polarized Capacitor, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- CHIEF Large Fusion Floor Stand (LFAUB)
- AIPHONE Wireless Video Intercom Set, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U (WL-11.E1)
- AIPHONE Adaptor, JF Series (JBW-BA)
- AIPHONE Call Light, For NHX Series, Dual LED (NHR-4A/A)
- AIPHONE Power Supply, Aiphone Products (PS-2420UL)
- AIPHONE Door Station, For JP Series (JP-DA)
- AIPHONE Surge Arrestor, Audio and Video Intercoms (SA-1)
- VIKING ELECTRONICS W2000A with EWP (W-2000A-EWP)
- Aiphone Wired Intercom Accessories