Shop All Wired Intercom Accessories
Aiphone
Call Cord, For NHX Series, Locking Switch
Mfr # NHR-8A-L
Zoro # G3951320
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Component Sub-Category Control Units and Stations
- For Use With NHX Series
- Features Locking Switch
- Dimensions 7 ft L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # NHR-8A-L
- Zoro # G3951320
- UPC # 788255153251
- Country of Origin United States
- Category Wired Intercom Accessories
Dimensions
Dimensions | 7 ft L |
Details
Component Sub-Category | Control Units and Stations |
Item | Call Cord |
For Use With | NHX Series |
Features | Locking Switch |
Description
Call Cord, For Use With NHX Series, Dimensions 7 ft. L, Features Locking Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tactical Headset, Over the Head, Black (93407)
- VALVE Steam Deck 256GB Handheld Video Game Console - Black (V004284-30)
- MAXELL DVD-R Discs, 4.7GB, 16x, w/Jewel Cases, Gold, PK10 (638004)
- EXELL BATTERY 31pc Essential Batteries Kit CR1025 CR1130 CR1220 CR927 L626 & Watch Opener (EB-KIT-124)
- AIPHONE Relay, Aiphone Products (RY-ES)
- AIPHONE Music Adaptor, LEF Series (BG-10C)
- AIPHONE Power Supply, Aiphone Products (PS-2420UL)
- AIPHONE Angle Box (SBX-DV30)
- AIPHONE Surface Mount Box, AX-DVF Seris (SBX-AXDVF)
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- HUBBELL GAI-TRONICS Solar Panel Array, Aluminum/Glass (GTRFP7784-108)
- Aiphone Wired Intercom Accessories