Shop All Wired Intercom Systems
Aiphone
Call Audio Master Station, LE Series
Mfr # LEF-10C
Zoro # G0251520
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.4"
- Height (In.) 3 in
- Width 7.9"
- Depth 1.4"
- Door Station Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # LEF-10C
- Zoro # G0251520
- UPC # 790143115982
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height | 9.4" |
Height (In.) | 3 in |
Width | 7.9" |
Depth | 1.4" |
Door Station Height (In.) | 3 in |
Width (In.) | 9 3/8 in |
Door Station Width (In.) | 9 3/8 in |
Depth (In.) | 7 7/8 in |
Door Station Depth (In.) | 7 7/8 in |
Master Depth (In.) | 3 in |
Master Width (In.) | 7 7/8 in |
Master Height (In.) | 9 3/8 in |
Details
Item | Call Audio Master Station |
Voltage | 12V DC |
Power Source | 12V DC |
Wire Type | Shield |
Includes | MOUNTING HARDWARE |
Distance (Ft.) @ 18AWG | 1,600 ft |
For Use With | LE Series |
Wiring Conductors | 20 Conductors |
Type | Indoor |
Distance (Ft.) @ 22AWG | 650 ft |
Compatibility | Aiphone BGR-10A Radio/All Call/Chime Unit, Aiphone BG-10C All Call/Chime Adaptor, Aiphone LE-series Sub/Door Stations, Aiphone PS-1225UL Power Supply, Aiphone Master Stations:LEF Series, LEF-C Series |
Description
Call Audio Master Station, Indoor, Height (In.) 3 in, Width (In.) 9 3/8 in, Depth (In.) 7 7/8 in, Door Station Height (In.) 3 in, Door Station Width (In.) 9 3/8 in, Door Station Depth (In.) 7 7/8 in, Master Depth (In.) 3 in, Master Height (In.) 9 3/8 in, Master Width (In.) 7 7/8 in, Distance (Ft.) @ 18AWG 1,600 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 20 Conductors, Wire Type Shield, Power Source 12V DC, Voltage 12V DC, For Use With LE Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Inner Blade for Vortex Shaver, WES9068PC (WES9068PC)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery Replacement for SYM Joyride 200 2002-2003 (YTX9-BSGEL521)
- BEST Mortise Cylinder, 258 Cam, Brass (1E74-C258RP3626)
- OVERTIME iPhone 15/Android Home Charging Kit (OTH1PD1U6TC)
- AIPHONE Chimecom Kit, 6VDC (C-123LW)
- AIPHONE Call Audio Master Station, 6 Conductors (TD-1H/B)
- AIPHONE Audio Door Station (IE-JA)
- AIPHONE Intercom (CCS-1A)
- AIPHONE Door Station (IF-DA)
- AIPHONE Video Distribution Adaptor, 24VDC (GT-4Z)
- AIPHONE Call Audio Master Station, 12VDC (LEF-3C)
- Aiphone Wired Intercom Systems