Shop All Wired Intercom Systems
Aiphone
Call Audio Master Station, 650 ft.
Mfr # LEM-3
Zoro # G0251146
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.1"
- Height (In.) 2 1/8 in
- Width 5.6"
- Depth 2"
- Door Station Height (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # LEM-3
- Zoro # G0251146
- UPC # 790143116392
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height | 7.1" |
Height (In.) | 2 1/8 in |
Width | 5.6" |
Depth | 2" |
Door Station Height (In.) | 2 1/8 in |
Width (In.) | 7 1/16 in |
Door Station Width (In.) | 7 1/16 in |
Depth (In.) | 5 5/8 in |
Door Station Depth (In.) | 5 5/8 in |
Master Width (In.) | 5 5/8 in |
Master Depth (In.) | 2 1/8 in |
Master Height (In.) | 7 1/16 in |
Details
Item | Call Audio Master Station |
Voltage | 6V DC |
Power Source | 6V DC |
Wire Type | 22 AWG |
Includes | Mounting hardware |
Distance (Ft.) @ 22AWG | 650 ft |
Distance (Ft.) @ 18AWG | 1,570 ft |
Wiring Conductors | 2 Conductors |
Type | indoor |
For Use With | LE Series |
Description
Call Audio Master Station, Indoor, Height (In.) 2 1/8 in, Width (In.) 7 1/16 in, Depth (In.) 5 5/8 in, Door Station Height (In.) 2 1/8 in, Door Station Width (In.) 7 1/16 in, Door Station Depth (In.) 5 5/8 in, Master Depth (In.) 2 1/8 in, Master Height (In.) 7 1/16 in, Master Width (In.) 5 5/8 in, Distance (Ft.) @ 18AWG 1,570 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 2 Conductors, Wire Type 22 AWG, Power Source 6V DC, Voltage 6V DC, For Use With LE Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-B)
- BANSHEE Ear Loop Earpiece, Black (CH-EM2N)
- HONEYWELL Travel Charger, 6" L x 5" W x 6" D x 5" H (M01-3021-000)
- AIPHONE Door Station, 7-11/16 (AX-DV)
- AIPHONE Master Station, 6VDC (C-ML/A)
- AIPHONE Master Station, 10-1/16" W x 5-51/64" H (JP-4MED)
- AIPHONE Intercom (KB-3SD)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 2-1/2 10 (TTU1AX2UP-10)
- Aiphone Wired Intercom Systems