Shop All Wired Intercom Systems
Aiphone
Audio Video Transmitter, 24VDC
Mfr # AXW-AVT
Zoro # G0251715
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 5/8 in
- Door Station Height (In.) 1 5/8 in
- Width (In.) 7 in
- Door Station Width (In.) 7 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AXW-AVT
- Zoro # G0251715
- UPC # 788255381227
- Country of Origin United States
- Category Wired Intercom Systems
Dimensions
Height (In.) | 1 5/8 in |
Door Station Height (In.) | 1 5/8 in |
Width (In.) | 7 in |
Door Station Width (In.) | 7 in |
Depth (In.) | 4 in |
Door Station Depth (In.) | 4 in |
Master Depth (In.) | 1 5/8 in |
Master Width (In.) | 4 in |
Master Height (In.) | 7 in |
Details
Item | Audio Video Transmitter |
Voltage | 24V DC |
Power Source | 24V DC |
Wire Type | 22 AWG or 18 AWG |
Includes | MOUNTING HARDWARE |
Wiring Conductors | 2 Conductors |
Type | Indoor |
For Use With | AX Series |
Compatibility | Aiphone AX Series Exchange Unit |
Description
Audio Video Transmitter, Indoor, Height (In.) 1 5/8 in, Width (In.) 7 in, Depth (In.) 4 in, Door Station Height (In.) 1 5/8 in, Door Station Width (In.) 7 in, Door Station Depth (In.) 4 in, Master Depth (In.) 1 5/8 in, Master Height (In.) 7 in, Master Width (In.) 4 in, Wiring Conductors 2 Conductors, Wire Type 22 AWG or 18 AWG, Power Source 24V DC, Voltage 24V DC, For Use With AX Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Omnibot 5402 (ML4-645104085)
- VERBATIM BD-R Blu-Ray Disc, 25GB, 6x, PK10 (97238)
- BAYCO Bayco Product KW-110 11 in. Orange Cord Storage Reel (376814)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2300mAh (PMNN4424B)
- AIPHONE Door Station (LE-SS/A)
- AIPHONE Master Station, 6VDC (C-ML/A)
- AIPHONE Video Entry Station, 5-7/8"W x 12-55/64"H (GT-DMB-N)
- AIPHONE Video Master Station, 24VDC, 8 (KB-3MRD)
- AIPHONE Video Intercom Station Kit, ABS (JOS-1A)
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- AIPHONE Master Station, 2 Conductors (GT-2C)
- Aiphone Wired Intercom Systems