Shop All Wired Intercom Systems
Aiphone
Audio Video Receiver, 24VDC
Mfr # AXW-AVR
Zoro # G0251679
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 5/8 in
- Width (In.) 7 in
- Door Station Height (In.) 1 5/8 in
- Door Station Width (In.) 7 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # AXW-AVR
- Zoro # G0251679
- UPC # 788255381234
- Country of Origin United States
- Category Wired Intercom Systems
Dimensions
Height (In.) | 1 5/8 in |
Width (In.) | 7 in |
Door Station Height (In.) | 1 5/8 in |
Door Station Width (In.) | 7 in |
Depth (In.) | 4 in |
Door Station Depth (In.) | 4 in |
Master Height (In.) | 7 in |
Master Width (In.) | 4 in |
Master Depth (In.) | 1 5/8 in |
Details
Item | Audio Video Receiver |
Voltage | 24V DC |
Power Source | 24V DC |
Wire Type | CAT-5e |
Includes | MOUNTING HARDWARE |
Wiring Conductors | CAT-5e |
Type | Indoor |
For Use With | AX Series |
Compatibility | Aiphone AX Series Exchange Unit |
Description
Audio Video Receiver, Indoor, Height (In.) 1 5/8 in, Width (In.) 7 in, Depth (In.) 4 in, Door Station Height (In.) 1 5/8 in, Door Station Width (In.) 7 in, Door Station Depth (In.) 4 in, Master Depth (In.) 1 5/8 in, Master Height (In.) 7 in, Master Width (In.) 4 in, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source 24V DC, Voltage 24V DC, For Use With AX Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE Coax BNC Video Balun Transceiver Adapter CAT5e CAT6 to Camera (1353-N)
- DEWALT 3 IN 1 CABLE BLACK/YELLOW 3' (131 1364 DW2)
- ENERGIZER Precharged Recharg Battery, AAA, NiMh, PK2 (NH12BP-2)
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- AIPHONE Door Station, 9-5/8 (AX-DV-P)
- AIPHONE Call Audio Master Station (LEF-5C)
- AIPHONE Door Station (LE-DA)
- AIPHONE Master Station, 10-1/16" W x 5-51/64" H (JP-4MED)
- AIPHONE Audio Tenant Station, 24VDC (GT-1A)
- AIPHONE Master Station/Door Station Kit, 15VAC (DBS-1A)
- Aiphone Wired Intercom Systems