Shop All Wired Intercom Systems
Aiphone
Audio Tenant Station, 6 Conductors
Mfr # IEH-1CD
Zoro # G0250945
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.3"
- Height (In.) 3 in
- Width 3.9"
- Depth 2.4"
- Width (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # IEH-1CD
- Zoro # G0250945
- UPC # 790143367336
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height | 8.3" |
Height (In.) | 3 in |
Width | 3.9" |
Depth | 2.4" |
Width (In.) | 10 in |
Door Station Height (In.) | 3 in |
Door Station Width (In.) | 10 in |
Depth (In.) | 4 1/2 in |
Door Station Depth (In.) | 4 1/2 in |
Master Height (In.) | 10 in |
Master Depth (In.) | 3 in |
Master Width (In.) | 4 1/2 in |
Details
Item | Audio Tenant Station |
Voltage | 12-16V AC |
Power Source | 12V AC |
Wire Type | Shield |
Includes | MOUNTING HARDWARE |
Wiring Conductors | 6 Conductors |
Type | Indoor |
Distance (Ft.) @ 18AWG | 590 ft |
Distance (Ft.) @ 22AWG | 250 ft |
For Use With | IE Series |
Compatibility | Aiphone Master Stations: IE1GDU, IE2ADU |
Description
Audio Tenant Station, Indoor, Height (In.) 3 in, Width (In.) 10 in, Depth (In.) 4 1/2 in, Door Station Height (In.) 3 in, Door Station Width (In.) 10 in, Door Station Depth (In.) 4 1/2 in, Master Depth (In.) 3 in, Master Height (In.) 10 in, Master Width (In.) 4 1/2 in, Distance (Ft.) @ 18AWG 590 ft, Distance (Ft.) @ 22AWG 250 ft, Wiring Conductors 6 Conductors, Wire Type Shield, Power Source 12V AC, Voltage 12-16V AC, For Use With IE Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL CD-RDiscs, 700MB/80min, 48x, 10, PK10 (648210)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Opti-UPS 650ES, 1000ES - 6 Pack (ML12-12F2MP627237656121221)
- AVERY Badge Holder w/ Clip, Landscape, 2-1/4"x3-1/2" Badge, 50/BX, CL PK (AVE2921)
- DANTONA Battery, LION-1865-34 (LION-1865-34)
- AIPHONE Video Distribution Adaptor, 24VDC (GT-4Z)
- AIPHONE Audio Sub Master Station, 12VDC (LEF-1C)
- AIPHONE Call Audio Master Station, 12 Conductors (LEF-3L)
- AIPHONE Video Intercom Station Kit, SS (JOS-1F)
- AIPHONE Audio Master Station, 12VAC, 2 Conductors (LEM-1DLC)
- AIPHONE Master Station, CAT-5e (AX-8MV-W)
- AIPHONE Intercoms (LEF-5)
- Aiphone Wired Intercom Systems