Shop All Wired Intercom Systems
Aiphone
Audio Tenant Station, 2 Conductors
Mfr # IE-2AD
Zoro # G0251441
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.3"
- Height (In.) 3 in
- Width 3.9"
- Depth 2.7"
- Width (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # IE-2AD
- Zoro # G0251441
- UPC # 790143367220
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height | 8.3" |
Height (In.) | 3 in |
Width | 3.9" |
Depth | 2.7" |
Width (In.) | 10 in |
Door Station Height (In.) | 8 1/2 in |
Door Station Width (In.) | 4 in |
Depth (In.) | 4 1/2 in |
Door Station Depth (In.) | 3 in |
Master Width (In.) | 4 in |
Master Height (In.) | 8 1/2 in |
Master Depth (In.) | 3 in |
Details
Item | Audio Tenant Station |
Voltage | 12-16V AC |
Power Source | 12V AC |
Wire Type | 22 AWG |
Includes | Mounting hardware |
Distance (Ft.) @ 22AWG | 500 ft |
Wiring Conductors | 2 Conductors |
Distance (Ft.) @ 18AWG | 1,200 ft |
Type | indoor |
For Use With | IE Series |
Description
Audio Tenant Station, Indoor, Height (In.) 3 in, Width (In.) 10 in, Depth (In.) 4 1/2 in, Door Station Height (In.) 8 1/2 in, Door Station Width (In.) 4 in, Door Station Depth (In.) 3 in, Master Depth (In.) 3 in, Master Height (In.) 8 1/2 in, Master Width (In.) 4 in, Distance (Ft.) @ 18AWG 1,200 ft, Distance (Ft.) @ 22AWG 500 ft, Wiring Conductors 2 Conductors, Wire Type 22 AWG, Power Source 12V AC, Voltage 12-16V AC, For Use With IE Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Replaces Shoprider Streamer Sport Rehab 888WA - 2 Pack (ML35-12MP2569155161105209)
- COBRA Cobra CA73FMB Replacement Microphone CB Handheld for Cobra 200 GTL DX (CA73FMB)
- K-TOOL INTERNATIONAL K-Tool Xd Portable Xd Power Wireless Speaker (KTIXDBT60W)
- MOTOROLA Multi Unit Charger, 6 Units (53960)
- AIPHONE Audio Master Station, 12VAC (LEM-1DL)
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- AIPHONE Intercoms (TD-12H/B)
- AIPHONE Intercoms (LEF-10)
- AIPHONE Master Station, CAT-5e (AX-8MV-W)
- AIPHONE Master Station, 15VAC (DB-1MD)
- AIPHONE Audio Door Station, 3" W x 5" H (GT-D)
- Aiphone Wired Intercom Systems