Shop All Wired Intercom Systems
Aiphone
Audio Tenant Station, 12-16VAC
Mfr # IE-1AD
Zoro # G0251155
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3 in
- Door Station Height (In.) 3 in
- Width (In.) 10 in
- Door Station Width (In.) 10 in
- Voltage 12-16V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # IE-1AD
- Zoro # G0251155
- UPC # 790143367008
- Country of Origin Viet Nam
- Category Wired Intercom Systems
Dimensions
Height (In.) | 3 in |
Door Station Height (In.) | 3 in |
Width (In.) | 10 in |
Door Station Width (In.) | 10 in |
Depth (In.) | 3 4/5 in |
Door Station Depth (In.) | 3 4/5 in |
Master Height (In.) | 10 in |
Master Depth (In.) | 3 in |
Master Width (In.) | 3 4/5 in |
Details
Item | Audio Tenant Station |
Voltage | 12-16V AC |
Power Source | 12V AC |
Wire Type | 22 AWG |
Includes | MOUNTING HARDWARE |
Distance (Ft.) @ 18AWG | 1,200 ft |
Type | Indoor |
Distance (Ft.) @ 22AWG | 500 ft |
Wiring Conductors | 2 Conductors |
For Use With | IE Series |
Description
Audio Tenant Station, Indoor, Height (In.) 3 in, Width (In.) 10 in, Depth (In.) 3 4/5 in, Door Station Height (In.) 3 in, Door Station Width (In.) 10 in, Door Station Depth (In.) 3 4/5 in, Master Depth (In.) 3 in, Master Height (In.) 10 in, Master Width (In.) 3 4/5 in, Distance (Ft.) @ 18AWG 1,200 ft, Distance (Ft.) @ 22AWG 500 ft, Wiring Conductors 2 Conductors, Wire Type 22 AWG, Power Source 12V AC, Voltage 12-16V AC, For Use With IE Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Call Audio Master Station, 20 Conductors (LEF-10S)
- HP ENTERPRISE Ap-Ant-1W 2.4/5G 4/6Dbi Omni (JW009A)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 12Ft (HDMIMM12-AX)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Minuteman B00007 - 10 Pack (ML7-12MP10361251275655)
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- AIPHONE Master Station, 6VDC (C-ML/A)
- AIPHONE Audio Master Station, 12VAC (LEM-1DL)
- AIPHONE Video Intercom Station Kit, SS (JOS-1F)
- AIPHONE Video Master Station, 24VDC, 8 (KB-3MRD)
- AIPHONE Call Audio Master Station, 12 Conductors (LEF-3L)
- AIPHONE Call Audio Master Station, 6 Conductors (TD-1H/B)
- Aiphone Wired Intercom Systems