Shop All Wired Intercom Systems
Aiphone
Audio Tenant Station, 11-11/16" H
Mfr # IX-RS-B
Zoro # G2978307
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.6"
- Width 3.6"
- Height (In.) 11 11/16 in
- Depth 2.6"
- Door Station Height (In.) 11 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # IX-RS-B
- Zoro # G2978307
- UPC # 790143541323
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 7.6" |
Width | 3.6" |
Height (In.) | 11 11/16 in |
Depth | 2.6" |
Door Station Height (In.) | 11 11/16 in |
Width (In.) | 7 in |
Door Station Width (In.) | 7 in |
Depth (In.) | 3 in |
Details
Item | Audio Tenant Station |
Voltage | 24V DC |
Power Source | PoE |
Type | Indoor/Outdoor |
For Use With | IX Series |
Color | Black |
Description
Audio Tenant Station, Indoor/Outdoor, Height (In.) 11 11/16 in, Width (In.) 7 in, Depth (In.) 3 in, Door Station Height (In.) 11 11/16 in, Door Station Width (In.) 7 in, Voltage 24V DC, For Use With IX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Vertiv Liebert Intellislot Unity - Snmp - Network Card ; Remote (IS-UNITY-SNMP)
- RAYOVAC High Energy D Alkaline Batteries 12 pk Clamshell (813-12PPK)
- MOTOROLA Motorola Solutions PMNN4468B Li-Ion 2300T Battery for SL300 Portable Radios (PMNN4468)
- DURACELL Specialty Watch Battery (D384/392PK09)
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- AIPHONE Video Expansion Station, 18VDC, 2Conductor (JO-1FD)
- AIPHONE Video Master Station, 24VDC, 8 (KB-3MRD)
- AIPHONE Intercom (IE-1GD)
- AIPHONE Door Station (IF-DA)
- AIPHONE Chimecom Kit, 6VDC (C-123LW)
- AIPHONE Video Entry System, 10-5/8"W x 8-55/64" H (GTV-DES202B)
- Aiphone Wired Intercom Systems