Shop All Wired Intercom Systems
Aiphone
Audio Sub Master Station, 12VDC
Mfr # LEF-1C
Zoro # G0251137
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Width (In.) 8 3/16 in
- Door Station Height (In.) 2 in
- Door Station Width (In.) 8 3/16 in
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # LEF-1C
- Zoro # G0251137
- UPC # 790143116514
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height (In.) | 2 in |
Width (In.) | 8 3/16 in |
Door Station Height (In.) | 2 in |
Door Station Width (In.) | 8 3/16 in |
Depth (In.) | 6 in |
Door Station Depth (In.) | 6 in |
Master Height (In.) | 8 3/16 in |
Master Depth (In.) | 2 in |
Master Width (In.) | 6 in |
Details
Item | Audio Sub Master Station |
Voltage | 12V DC |
Power Source | 12V DC |
Wire Type | Shield |
Includes | MOUNTING HARDWARE |
Distance (Ft.) @ 22AWG | 650 ft |
For Use With | LE Series |
Wiring Conductors | 12 Conductors |
Distance (Ft.) @ 18AWG | 1,600 ft |
Type | Indoor |
Description
Audio Sub Master Station, Indoor, Height (In.) 2 in, Width (In.) 8 3/16 in, Depth (In.) 6 in, Door Station Height (In.) 2 in, Door Station Width (In.) 8 3/16 in, Door Station Depth (In.) 6 in, Master Depth (In.) 2 in, Master Height (In.) 8 3/16 in, Master Width (In.) 6 in, Distance (Ft.) @ 18AWG 1,600 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 12 Conductors, Wire Type Shield, Power Source 12V DC, Voltage 12V DC, For Use With LE Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- ILC Replacement for Cameron Sino 4894128137139 Battery (4894128137139)
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ White_ 3ft (27403)
- EVEREADY EVER 4PK AA HD Battery (1215SW-4)
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- AIPHONE Master Station, AX Series (AX-8M)
- AIPHONE Intercoms (LEF-3)
- AIPHONE Audio Master Station, 12VAC (LEM-1DL)
- AIPHONE Master Station, 6VDC (C-ML/A)
- AIPHONE Intercom (CCS-1A)
- AIPHONE Door Station, 15VAC (DA-2DS)
- Aiphone Wired Intercom Systems