Shop All Wired Intercom Accessories
Aiphone
Audio Module, For GT Entry Panels
Mfr # GT-DB
Zoro # G3943578
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GT Entry Panels
- Component Sub-Category Door Control Devices
- Material ABS Plastic
- Compatibility GT Modular Entrance Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # GT-DB
- Zoro # G3943578
- UPC # 790143140601
- Country of Origin Thailand
- Category Wired Intercom Accessories
Details
For Use With | GT Entry Panels |
Component Sub-Category | Door Control Devices |
Material | ABS Plastic |
Item | Audio Module |
Compatibility | GT Modular Entrance Panel |
Description
Audio Module, For Use With GT Entry Panels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor Battery fits MX500 MX650, W15128190003 - 3 Pack (ML12-12F2MP338964)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- ILC Replacement for Flight Medical V60-19100-63 Battery (V60-19100-63)
- ADVANTECH Usb To Serial 1 Port 232 W/Db9M - Locked Serial# (BB-232USB9M-LS)
- AIPHONE Wireless Video Intercom Set, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U (WL-11.E1)
- AIPHONE Video Door Station, 10-7/16" H (IX-DVF)
- AIPHONE Relay, Aiphone Products (RY-AC/A)
- AIPHONE Power Supply, IS System (IS-PU-UL)
- AIPHONE Adaptor, JF Series (JBW-BA)
- AIPHONE Relay, LEF Series (RY-PA)
- BOGEN 3 Zone PCM prebuilt w PCMSYS2 (PCMSYS3)
- Aiphone Wired Intercom Accessories