Shop All Wired Intercom Systems
Aiphone
Audio Master Station, 12VAC
Mfr # LEM-1DL
Zoro # G0251085
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 1/8 in
- Width (In.) 7 1/16 in
- Door Station Height (In.) 2 1/8 in
- Door Station Width (In.) 7 1/16 in
- Voltage 12V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # LEM-1DL
- Zoro # G0251085
- UPC # 790143116408
- Country of Origin Japan
- Category Wired Intercom Systems
Dimensions
Height (In.) | 2 1/8 in |
Width (In.) | 7 1/16 in |
Door Station Height (In.) | 2 1/8 in |
Door Station Width (In.) | 7 1/16 in |
Depth (In.) | 5 5/8 in |
Door Station Depth (In.) | 5 5/8 in |
Master Width (In.) | 5 5/8 in |
Master Depth (In.) | 2 1/8 in |
Master Height (In.) | 7 1/16 in |
Details
Item | Audio Master Station |
Voltage | 12V AC |
Power Source | 12V AC |
Wire Type | 22 AWG |
Includes | MOUNTING HARDWARE |
For Use With | LEM Series |
Type | Indoor |
Distance (Ft.) @ 18AWG | 1,570 ft |
Distance (Ft.) @ 22AWG | 650 ft |
Wiring Conductors | 2 Conductors |
Description
Audio Master Station, Indoor, Height (In.) 2 1/8 in, Width (In.) 7 1/16 in, Depth (In.) 5 5/8 in, Door Station Height (In.) 2 1/8 in, Door Station Width (In.) 7 1/16 in, Door Station Depth (In.) 5 5/8 in, Master Depth (In.) 2 1/8 in, Master Height (In.) 7 1/16 in, Master Width (In.) 5 5/8 in, Distance (Ft.) @ 18AWG 1,570 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 2 Conductors, Wire Type 22 AWG, Power Source 12V AC, Voltage 12V AC, For Use With LEM Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Low Voltage Cable Wall Plate - White (3997)
- MASTERCOOL MASTERCOOL 52224ASP Infra Red Temp Gun With Pocket Thermometer (ML52224ASP)
- CHERRY AMERICAS Corded-Black, 18, Ultraslim, Us Intl 104 Layout W/ 10 Additional (JK-8500EU-2)
- MIGHTY MAX BATTERY 6V 4.5Ah Unison Battery DP1000 Battery - 10 Pack (ML4-6MP1082514)
- AIPHONE Intercom (TD-3H/B)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- AIPHONE Master Station, 15VAC (DB-1MD)
- AIPHONE Call Audio Master Station, 20 Conductors (LEF-10S)
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- AIPHONE Video Intercom Station Kit, ABS (JOS-1A)
- LINEAR Intercom Keypad, 12V DC (F6100MBC)
- Aiphone Wired Intercom Systems