Shop All Wired Intercom Systems
Aiphone
Audio Entrance Station, 7-1/2" H x 5/8" D
Mfr # GTA-DESB
Zoro # G4029020
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 7 1/2 in
- Width (In.) 5 5/16 in
- Door Station Height (In.) 12 3/8 in
- Door Station Width (In.) 5 5/16 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # GTA-DESB
- Zoro # G4029020
- UPC # 790143140724
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height (In.) | 7 1/2 in |
Width (In.) | 5 5/16 in |
Door Station Height (In.) | 12 3/8 in |
Door Station Width (In.) | 5 5/16 in |
Depth (In.) | 5/8 in |
Door Station Depth (In.) | 2 1/2 in |
Master Depth (In.) | 5/8 in |
Video Screen Size | No Video Screen |
Master Height (In.) | 12 5/8 in |
Master Width (In.) | 5 5/16 in |
Details
Item | Audio Entrance Station |
Voltage | 24V DC |
Power Source | Central Control Unit |
Wire Type | 22 AWG or 18 AWG |
Includes | Module Back Box, Module Frame, Mounting Hardware |
Video Capable | No |
Listen Channel Output (W) | 50 Watts Peak (25 Per Channel) |
Video Resolution | Not Video Capable |
For Use With | GT Series |
Wiring Conductors | 2 Conductors |
Type | Indoor/Outdoor |
Description
Audio Entrance Station, Indoor/Outdoor, Height (In.) 7 1/2 in, Width (In.) 5 5/16 in, Depth (In.) 5/8 in, Door Station Height (In.) 12 3/8 in, Door Station Width (In.) 5 5/16 in, Door Station Depth (In.) 2 1/2 in, Master Depth (In.) 5/8 in, Master Height (In.) 12 5/8 in, Master Width (In.) 5 5/16 in, Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type 22 AWG or 18 AWG, Power Source Central Control Unit, Voltage 24V DC, Video Capable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4010A)
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- ILC Replacement for Maxell Er14252 (ER14252 MAXELL)
- AIPHONE Master Station, 15VAC (DB-1MD)
- AIPHONE Intercoms (TD-12H/B)
- AIPHONE Master Station, CAT-5e (AX-8MV-W)
- AIPHONE Call Audio Master Station, LE Series (LEF-10C)
- AIPHONE Call Audio Master Station, 12VDC (LEF-3C)
- AIPHONE Door Station, 15VAC (DA-2DS)
- AIPHONE Intercom (TD-3H/B)
- Aiphone Wired Intercom Systems