Shop All Wired Intercom Systems
Aiphone
Audio Door Station
Mfr # IE-JA
Zoro # G0250796
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5"
- Width 4.6"
- Depth 3.4"
- Includes MOUNTING HARDWARE
- Features Audio Door STN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # IE-JA
- Zoro # G0250796
- UPC # 790143368296
- Country of Origin Viet Nam
- Category Wired Intercom Systems
Dimensions
Height | 4.5" |
Width | 4.6" |
Depth | 3.4" |
Details
Item | Audio Door Station |
Includes | MOUNTING HARDWARE |
Features | Audio Door STN |
For Use With | AX Series, IE Series, IPW-1A Series, KB Series, TD-H Series |
Material | Stainless Steel |
Description
Audio Door Station, For Use With AX, IE, IPW-1A, KB, or TD-H Series, Features Audio Door STN, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 3Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28850)
- NINTENDO Nintendo Switch - OLED Model w/ White Joy-Con - Neon (115464)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Firman H03651 Generator (ML9-12NB2)
- SABRE Wireless Alarm Kit (HS-WAK)
- AIPHONE Call Audio Master Station, 20 Conductors (LEF-10S)
- AIPHONE Call Audio Master Station, 6 Conductors (TD-1H/B)
- AIPHONE Video Entry System, 10-5/8"W x 8-55/64" H (GTV-DES202B)
- AIPHONE Door Station (IF-DA)
- AIPHONE Intercom (KB-3SD)
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- AIPHONE Door Station, 9-5/8 (AX-DV-P)
- Aiphone Wired Intercom Systems