Shop All Wired Intercom Systems
Aiphone
Audio Door Station, 3" W x 5" H
Mfr # GT-D
Zoro # G3950919
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.1"
- Height (In.) 5 in
- Width 3.9"
- Depth 1.1"
- Door Station Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # GT-D
- Zoro # G3950919
- UPC # 790143576868
- Country of Origin Thailand
- Category Wired Intercom Systems
Dimensions
Height | 5.1" |
Height (In.) | 5 in |
Width | 3.9" |
Depth | 1.1" |
Door Station Height (In.) | 1 in |
Width (In.) | 3 in |
Door Station Width (In.) | 4 3/4 in |
Depth (In.) | 1 in |
Door Station Depth (In.) | 1 in |
Master Width (In.) | 3 in |
Master Height (In.) | 5 in |
Video Screen Size | No Video Screen |
Master Depth (In.) | 1 in |
Description
Audio Door Station, Indoor/Outdoor, Height (In.) 5 in, Width (In.) 3 in, Depth (In.) 1 in, Door Station Height (In.) 1 in, Door Station Width (In.) 4 3/4 in, Door Station Depth (In.) 1 in, Master Depth (In.) 1 in, Master Height (In.) 5 in, Master Width (In.) 3 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC, Voltage 24V DC, Video Capable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- KENSINGTON Mouse-In-A-Box Optical Mouse, USB 2.0, Left/Right Hand Use, Black (K72356US)
- MOTOROLA Remote Speaker Microphone, For 4PJD4 (PMMN4029A)
- INVID TECH Network Video Recorder (VN2A-8X8)
- AIPHONE Master Station, 15VAC (DB-1MD)
- AIPHONE Intercom (SBX-AXDV30)
- AIPHONE Master Station, AX Series (AX-8M)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- AIPHONE Video Master Station, 24VDC, 8 (KB-3MRD)
- AIPHONE Video Intercom Station Kit, SS (JOS-1F)
- FEDERAL SIGNAL Speaker/Amplifier Connector Kit (AM25CK)
- Aiphone Wired Intercom Systems