Shop All Wired Intercom Accessories
Aiphone
Angle Box
Mfr # KAW-D
Zoro # G0250446
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JF-DA Door Stations, JK-DA Door Stations, JO-DA Door Stations, KB-DAR Door Stations, KB-DAR-M Door Stations
- Includes MOUNTING HARDWARE
- Features 30 Degrees Angle Box for Door stations
- Number of Gangs 1-gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # KAW-D
- Zoro # G0250446
- UPC # 790143469610
- Country of Origin Japan
- Category Wired Intercom Accessories
Details
For Use With | JF-DA Door Stations, JK-DA Door Stations, JO-DA Door Stations, KB-DAR Door Stations, KB-DAR-M Door Stations |
Item | Angle Box |
Includes | MOUNTING HARDWARE |
Features | 30 Degrees Angle Box for Door stations |
Number of Gangs | 1-gang |
Description
Angle Box, For Use With JK-DA, JF-DA, JO-DA, KB-DAR, or KB-DAR-M Door Stations, Features 30 deg. Angle Box for Door stations, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips M4607a Battery (M4607A)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 35ft (5602)
- PANASONIC Panasonic CR2354 3.0V 560mAh Lithium Coin Cell (CR2354)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 6 ft, Black (P569-006)
- AIPHONE Connector 6-Pin, For Mfr. No. GT-MK/1M/1A (GT CONNECTOR)
- AIPHONE Bus Control Unit, GT Series (GT-BC)
- AIPHONE Keypad Module, For GT Entry Panels (GT-AC)
- AIPHONE External Signaling Relay, For GT Series (GT-RY)
- AIPHONE Master Adapter Kit (DAK-2S)
- AIPHONE Wireless Video Intercom Set, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U (WL-11.E1)
- AIPHONE Relay, Aiphone Products (RY-AC/A)
- Aiphone Wired Intercom Accessories