Shop All Wired Intercom Accessories
Aiphone
Adaptor, JF Series
Mfr # JBW-BA
Zoro # G0251259
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JF Series
- Width 4.8"
- Height 4.3"
- Includes MOUNTING HARDWARE
- Features Long Distance Adaptor for JF Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # JBW-BA
- Zoro # G0251259
- UPC # 790143532208
- Country of Origin Thailand
- Category Wired Intercom Accessories
Dimensions
Width | 4.8" |
Height | 4.3" |
Depth | 2.4" |
Details
For Use With | JF Series |
Item | Adaptor |
Includes | MOUNTING HARDWARE |
Features | Long Distance Adaptor for JF Series |
Compatibility | Aiphone Color Video Entry Systems: JA, JB, JF, KC |
Description
Adaptor, For Use With JF Series, Features Long Distance Adaptor for JF Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Wireless Keyboard and Mouse - KM3322W (05GVG)
- MOTOROLA DTR550 Digital Radio Replacement Antenna (8505241U06)
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor Battery fits MX500 MX650, W15128190003 - 3 Pack (ML12-12F2MP338964)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- AIPHONE Keypad Module, For GT Entry Panels (GT-AC)
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- AIPHONE Surface Mount Box, AX-DVF Seris (SBX-AXDVF)
- AIPHONE Door Station, For JP Series (JP-DA)
- AIPHONE Surface Mount Box (SBX-1G)
- AIPHONE Relay, Aiphone Products (RY-AC/A)
- BOGEN SQ MTL ENCL 8 in 4W TRANS w VR (MB8TSQVR)
- Aiphone Wired Intercom Accessories