Shop All Wired Intercom Accessories
Aiphone
2.5A Power Supply, Plug-In, Black, Includes Extension Cord
Mfr # PS-1225UL
Zoro # G600533318
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12 V DC
- Product Type AC Adapter
- Compatibility Aiphone Intercom Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # PS-1225UL
- Zoro # G600533318
- UPC # 840067651858
- Country of Origin China
- Category Wired Intercom Accessories
Details
Output Voltage | 12 V DC |
Product Type | AC Adapter |
Compatibility | Aiphone Intercom Systems |
Description
This AIPHONE brand 2.5A Power Supply is a Plug-In, Black AC Adapter with an Output Voltage of 12 V DC. It includes an Extension Cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Vhf 2 Channel Wireless Mic (PDWM2135)
- ILC Replacement for Morita 6905-006 Battery (6905-006)
- AUDIOVOX 50' 4Wire Wht Line Cord (TP443WHR)
- MICRON Crucial Mx500 1000Gb 2.5 Inch Ssd (CT1000MX500SSD1)
- AIPHONE Power Supply, Aiphone Products (PS-1820UL)
- AIPHONE Connector 6-Pin, For Mfr. No. GT-MK/1M/1A (GT CONNECTOR)
- AIPHONE Electric Door Strike, Aiphone Products (EL-12S)
- AIPHONE Relay, Aiphone Products (RY-ES)
- AIPHONE Intercom Mounts (MC-60/4A)
- AIPHONE Audio Module, For GT Entry Panels (GT-DB)
- BOGEN 15 Watt Horn with Transformer (SPT15A)
- Aiphone Wired Intercom Accessories