Shop All Electrical Wire & Cable
Aiphone
22 AWG 2 Conductor Shielded Wire 1000 ft.
Mfr # 82220210C
Zoro # G0251216
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Jacket
- Shielding Yes
- Jacket Material Polyvinyl Chloride (PVC)
- For Use With Aiphone Products
- Includes MOUNTING HARDWARE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # 82220210C
- Zoro # G0251216
- UPC # 788255220212
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cable Length | 1000 ft |
Details
Color | Gray Jacket |
Shielding | Yes |
Jacket Material | Polyvinyl Chloride (PVC) |
Item | Wire |
For Use With | Aiphone Products |
Includes | MOUNTING HARDWARE |
Features | 2-Cond, 22 AWG, Shielded, Wire 1000 ft |
Description
Wire, For Use With Aiphone Products, Features Wire 1000 ft., 22 AWG, 2-Cond, Shielded, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- DUROMAX 100 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100C)
- GARDNER BENDER Grounding Wire Connector, 14-10 AWG, PK25 (25-095)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 500 ft. (87180250C)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 500 ft. (82220250C)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRKIT)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA500)
- Aiphone Electrical Wire & Cable