Shop All Electrical Wire & Cable
Aiphone
22 AWG 12 Conductor Shielded Wire 500 ft.
Mfr # 82221250C
Zoro # G0251721
Free Shipping & Returns
$386.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shielding Yes
- Jacket Material Polyvinyl Chloride (PVC)
- For Use With Aiphone Products
- Features 12-Cond, 22 AWG, Shielded, Wire 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # 82221250C
- Zoro # G0251721
- UPC # 788255221226
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cable Length | 500 ft |
Details
Color | Gray |
Shielding | Yes |
Jacket Material | Polyvinyl Chloride (PVC) |
Item | Wire |
For Use With | Aiphone Products |
Features | 12-Cond, 22 AWG, Shielded, Wire 500 ft |
Includes | MOUNTING HARDWARE |
Description
Wire, For Use With Aiphone Products, Features Wire 500 ft., 22 AWG, 12-Cond, Shielded, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- ALLEN TEL Ratchet Crimping Tool, RJ-11 and RJ-45 (AT680)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 500 ft. (87180250C)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 1000 ft. (82220210C)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 500 ft. (82220250C)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-25)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426500)
- Aiphone Electrical Wire & Cable