Shop All Electrical Wire & Cable
Aiphone
18 AWG 2 Conductor Non-Shielded Wire 500 ft.
Mfr # 87180250C
Zoro # G0251170
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Jacket Material Polyvinyl Chloride (PVC)
- For Use With Aiphone Products
- Includes MOUNTING HARDWARE
- Features Wire 500 ft, 18 AWG, 2-Cond, non-Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aiphone
- MFR # 87180250C
- Zoro # G0251170
- UPC # 788255780228
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cable Length | 500 ft |
Details
Color | Gray |
Jacket Material | Polyvinyl Chloride (PVC) |
Item | Wire |
For Use With | Aiphone Products |
Includes | MOUNTING HARDWARE |
Features | Wire 500 ft, 18 AWG, 2-Cond, non-Shielded |
Description
Wire, For Use With Aiphone Products, Features Wire 500 ft., 18 AWG, 2-Cond, non-Shielded, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- WIREMOLD Blank Cover Plate, Steel (V5731)
- TORK Electromechanical Timer, 208 to 277V (WH2B)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 500 ft. (82220250C)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 1000 ft. (82220210C)
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- Aiphone Electrical Wire & Cable