Shop All Electrical Wire & Cable
Aiphone
16 AWG 2 Conductor Non-Shielded Wire 1000 ft.
Mfr # 85160210C
Zoro # G0251749
product price: $406.00
/ea
Free Shipping & Returns
$406.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding No
- Jacket Material Polyvinyl Chloride (PVC)
- Features Wire 1000 ft, 16 AWG, 2-Cond,non-Shielded
- For Use With Aiphone Products
- Includes MOUNTING HARDWARE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aiphone
- MFR # 85160210C
- Zoro # G0251749
- UPC # 094729048498
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Cable Length | 1000 ft |
Details
Shielding | No |
Jacket Material | Polyvinyl Chloride (PVC) |
Item | Wire |
Features | Wire 1000 ft, 16 AWG, 2-Cond,non-Shielded |
For Use With | Aiphone Products |
Includes | MOUNTING HARDWARE |
Insulation Material | Foam Polyethlene (FPE) |
Description
Wire, For Use With Aiphone Products, Features Wire 1000 ft., 16 AWG, 2-Cond,non-Shielded, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE16X12X6)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3AB42-0AK0)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 1000 ft. (82220210C)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 500 ft. (82220250C)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 500 ft. (87180250C)
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH2)
- Aiphone Electrical Wire & Cable