Shop All Voltage Converters
Aimtec
DC to DC Converter, 48V DC to 12V DC, 6VA, 0 Hz
Mfr # AM6TW-4812SH35-VZ
Zoro # G505825976
product price: $16.29
/ea
Sold in multiples of 4 for $65.16
$65.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 12V DC
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimtec
- MFR # AM6TW-4812SH35-VZ
- Zoro # G505825976
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 48V DC to 12V DC |
VA Rating | 6VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 225A, 14 AWG to 300kcmil (HC2SN)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- Aimtec Voltage Converters