Shop All Power Supplies
Aimtec
DC to DC Switching Regulator, 14 to 72V DC, 7.2V DC, 7.5W, 0.5A
Mfr # AMSRW-787.2Z
Zoro # G005826046
product price: $7.19
/ea
Sold in multiples of 15 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 14 to 72V DC
- Output Voltage 7.2V DC
- Power Rating 7.5W
- Output Amps 0.5A
- Case Material Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimtec
- MFR # AMSRW-787.2Z
- Zoro # G005826046
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 0.4 in |
Width | 0.29 in |
Depth | 0.46 in |
Details
Item | DC to DC Switching Regulator |
Input Voltage | 14 to 72V DC |
Output Voltage | 7.2V DC |
Power Rating | 7.5W |
Output Amps | 0.5A |
Case Material | Plastic Case |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Black (WL921-BK-10)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- ARCH Power Supply, 90 to 264V AC, 28V DC, 240W, 8.57A (AQF240E-28S)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- Aimtec Power Supplies