Shop All Voltage Converters
Aimtec
DC to DC Converter, 5V DC to 7.2/7.2V DC, 1VA, 0 Hz, Plastic Case
Mfr # AM1D-050707DZ
Zoro # G005826275
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 5V DC to 7.2/7.2V DC
- VA Rating 1VA
- Enclosure Material Plastic Case
- Hz 0 Hz
- Height 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aimtec
- MFR # AM1D-050707DZ
- Zoro # G005826275
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 0.39 in |
Width | 0.24 in |
Depth | 0.76 in |
Details
Item | DC to DC Converter |
Converts | 5V DC to 7.2/7.2V DC |
VA Rating | 1VA |
Enclosure Material | Plastic Case |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- PROSKIT Solar Series Die Set, Wire Ferrules AWG (300-105)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- Aimtec Converters