Shop All Voltage Converters
Aimtec
DC to DC Converter, 48V DC to 15V DC, 6VA, 0 Hz
Mfr # AM6TW-4815S-VZ
Zoro # G505826010
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 15V DC
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aimtec
- MFR # AM6TW-4815S-VZ
- Zoro # G505826010
- Country of Origin United States
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 48V DC to 15V DC |
VA Rating | 6VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes (XTCR080F11E)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- HONEYWELL Limit Switch Replacement Rotary Head for LSR Series (LSZ1R)
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- Aimtec Voltage Converters