Shop All Voltage Converters
Aimtec
DC to DC Converter, 48V DC to 12V DC, 10VA, 0 Hz, Nickel Coated Copper Case
Mfr # AM10E-4812SZ
Zoro # G105826052
product price: $42.35
/ea
Sold in multiples of 2 for $84.70
$84.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 48V DC to 12V DC
- VA Rating 10VA
- Enclosure Material Nickel Coated Copper Case
- Hz 0 Hz
- Height 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimtec
- MFR # AM10E-4812SZ
- Zoro # G105826052
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 1 in |
Depth | 2 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12V DC |
VA Rating | 10VA |
Enclosure Material | Nickel Coated Copper Case |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 3 (BEB6252)
- CANTEX ADAPTER FEMALE 3/4""SCH40 (5140044C)
- ACME ELECTRIC Single Phase Transformer, 500 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253008S)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- Aimtec Voltage Converters