Shop All Voltage Converters
Aimtec
DC to DC Converter, 12V DC to 5V DC, 1VA, 0 Hz, Plastic Case
Mfr # AM1L-1205S-NZ
Zoro # G305826111
product price: $6.69
/ea
Sold in multiples of 11 for $73.59
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V DC to 5V DC
- VA Rating 1VA
- Enclosure Material Plastic Case
- Hz 0 Hz
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimtec
- MFR # AM1L-1205S-NZ
- Zoro # G305826111
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1/4 in |
Width | 0.44 in |
Depth | 1/2 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 5V DC |
VA Rating | 1VA |
Enclosure Material | Plastic Case |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/30A, 2 Pole, 120/240V AC (HOMT1515230)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, White or Yellow (ZBY4101)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- PEPPERL FUCHS Frequency Voltage Current Converter (KFU8-FSSP-1.D)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- Aimtec Converters