Shop All Voltage Converters
Aimtec
DC to DC Converter, 48V DC to 12V DC, 40VA, 0 Hz, Nickel Coated Copper Case
Mfr # AM40E-4812SZ
Zoro # G605826088
product price: $37.19
/ea
Sold in multiples of 2 for $74.38
$74.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 12V DC
- Enclosure Material Nickel Coated Copper Case
- Hz 0 Hz
- Height 0.4 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimtec
- MFR # AM40E-4812SZ
- Zoro # G605826088
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 1 in |
Depth | 2 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 12V DC |
VA Rating | 40VA |
Enclosure Material | Nickel Coated Copper Case |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 20A, Fast-Acting, 500V AC, Cylindrical (FWH-20A14F)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- APPLETON ELECTRIC Conduit Outlet Body, XAT, 3/4 In. (GRU75-A)
- BURNDY Insulated Multitap Connector, 2.50 In. L (1PL3502)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- FOXBORO CURRENT TO VOLTAGE CONVERTER (2AI-I3V-FGB)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- Aimtec Converters