Shop All Voltage Converters
Aimtec
AC/DC to DC Converter, 90-264V AC/130-370V DC to 5V DC, 40VA, 47 to 440 Hz
Mfr # AMEOC40-5SMAZ
Zoro # G205826181
Sold in multiples of 3 for $73.05
$73.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-264V AC/130-370V DC to 5V DC
- VA Rating 40VA
- Hz 47 to 440 Hz
- Height 2.32 in
- Width 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aimtec
- MFR # AMEOC40-5SMAZ
- Zoro # G205826181
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 2.32 in |
Width | 1.02 in |
Depth | 4.92 in |
Details
Item | AC/DC to DC Converter |
Converts | 90-264V AC/130-370V DC to 5V DC |
VA Rating | 40VA |
Hz | 47 to 440 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4N-DC12(S))
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (A6N64)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 125V (HBL320R4W)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- Aimtec Voltage Converters