Shop All Voltage Converters
Aimtec
AC/DC to DC Converter, 90-264V AC/130-370V DC to 24V DC, 40VA, 47 to 440 Hz
Mfr # AMEOC40-24SMAZ
Zoro # G005826183
Sold in multiples of 3 for $81.57
$81.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-264V AC/130-370V DC to 24V DC
- VA Rating 40VA
- Hz 47 to 440 Hz
- Height 2.32 in
- Width 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aimtec
- MFR # AMEOC40-24SMAZ
- Zoro # G005826183
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 2.32 in |
Width | 1.02 in |
Depth | 4.92 in |
Details
Item | AC/DC to DC Converter |
Converts | 90-264V AC/130-370V DC to 24V DC |
VA Rating | 40VA |
Hz | 47 to 440 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL7765C)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- Aimtec Converters