Shop All Voltage Converters
Aimtec
AC/DC to DC Converter, 90-264V AC/130-370V DC to 24/-24V DC, 40VA, 47 to 440 Hz
Mfr # AMEOC40-24DMAZ
Zoro # G905826207
Sold in multiples of 3 for $85.77
$85.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 90-264V AC/130-370V DC to 24/-24V DC
- VA Rating 40VA
- Hz 47 to 440 Hz
- Height 2.32 in
- Width 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aimtec
- MFR # AMEOC40-24DMAZ
- Zoro # G905826207
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 2.32 in |
Width | 1.02 in |
Depth | 4.92 in |
Details
Item | AC/DC to DC Converter |
Converts | 90-264V AC/130-370V DC to 24/-24V DC |
VA Rating | 40VA |
Hz | 47 to 440 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 150°C, 120V AC, 480V AC (9070EL1D9)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM22BD)
- MERSEN Semiconductor Fuse, A30QS Series, 400A, Fast-Acting, 300V AC, Bolt-On (A30QS400-4)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS12KX)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- Aimtec Converters