Shop All Voltage Converters
Aimtec
AC/DC to DC Converter, 90-264V AC/130-370V DC to 15V DC, 30VA, 47 to 440 Hz
Mfr # AMEOC30-15SMAZ
Zoro # G205826037
product price: $25.29
/ea
Sold in multiples of 4 for $101.16
$101.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-264V AC/130-370V DC to 15V DC
- VA Rating 30VA
- Hz 47 to 440 Hz
- Height 2.32 in
- Width 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimtec
- MFR # AMEOC30-15SMAZ
- Zoro # G205826037
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 2.32 in |
Width | 1.02 in |
Depth | 4.92 in |
Details
Item | AC/DC to DC Converter |
Converts | 90-264V AC/130-370V DC to 15V DC |
VA Rating | 30VA |
Hz | 47 to 440 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- Aimtec Voltage Converters