Aimtec

AC/DC to DC Converter, 90-264V AC/130-370V DC to 5/-5V DC, 30VA, 47 to 440 Hz, Plastic Case


product price: $28.19
/ea
Sold in multiples of 3 for $84.57

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Converts 90-264V AC/130-370V DC to 5/-5V DC
  • VA Rating 30VA
  • Enclosure Material Plastic Case
  • Hz 47 to 440 Hz
  • Height 1.18 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.18 in
Width 2.48 in
Depth 3.56 in

Details

Item AC/DC to DC Converter
Converts 90-264V AC/130-370V DC to 5/-5V DC
VA Rating 30VA
Enclosure Material Plastic Case
Hz 47 to 440 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.