Shop All Voltage Converters
Aimtec
AC/DC to DC Converter, 90-264V AC/130-370V DC to 5/-5V DC, 40VA, 47 to 440 Hz, Metal Case
Mfr # AMES40-5DMAZ
Zoro # G505826126
product price: $32.85
/ea
Sold in multiples of 3 for $98.55
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-264V AC/130-370V DC to 5/-5V DC
- VA Rating 40VA
- Enclosure Material Metal Case
- Hz 47 to 440 Hz
- Height 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimtec
- MFR # AMES40-5DMAZ
- Zoro # G505826126
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 2.56 in |
Width | 1.38 in |
Depth | 4.92 in |
Details
Item | AC/DC to DC Converter |
Converts | 90-264V AC/130-370V DC to 5/-5V DC |
VA Rating | 40VA |
Enclosure Material | Metal Case |
Hz | 47 to 440 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRCAF120CS)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306D102)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 125V (HBL320R4W)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 400A, Fast-Acting, 150V AC, Bolt-On (FWA-400B)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- Aimtec Converters