Shop All Voltage Converters
Aimtec
AC/DC to DC Converter, 90-264V AC/130-370V DC to 3.3V DC, 40VA, 47 to 440 Hz, Plastic Case
Mfr # AME40-3.3SMAZ
Zoro # G605825784
product price: $24.89
/ea
Sold in multiples of 4 for $99.56
$99.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-264V AC/130-370V DC to 3.3V DC
- VA Rating 40VA
- Enclosure Material Plastic Case
- Hz 47 to 440 Hz
- Height 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimtec
- MFR # AME40-3.3SMAZ
- Zoro # G605825784
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 1.18 in |
Width | 2.48 in |
Depth | 3.56 in |
Details
Item | AC/DC to DC Converter |
Converts | 90-264V AC/130-370V DC to 3.3V DC |
VA Rating | 40VA |
Enclosure Material | Plastic Case |
Hz | 47 to 440 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- CAROL 14 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09405.35.01)
- BELL OUTDOOR Weatherproof Cover 3-Gang, Vertical, Dec (5129-2)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS12KX)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- Aimtec Voltage Converters