Shop All Voltage Converters
Aimtec
AC/DC to DC Converter, 90-305V AC/130-430V DC to 12-24V DC, 120VA, 47 to 440 Hz, Aluminum Case
Mfr # AMER120-24500AZ-F
Zoro # G605825883
product price: $47.69
/ea
Sold in multiples of 2 for $95.38
$95.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 90-305V AC/130-430V DC to 12-24V DC
- VA Rating 120VA
- Enclosure Material Aluminum Case
- Hz 47 to 440 Hz
- Height 2.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimtec
- MFR # AMER120-24500AZ-F
- Zoro # G605825883
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 2.32 in |
Width | 1.85 in |
Depth | 7.13 in |
Details
Item | AC/DC to DC Converter |
Converts | 90-305V AC/130-430V DC to 12-24V DC |
VA Rating | 120VA |
Enclosure Material | Aluminum Case |
Hz | 47 to 440 Hz |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A4)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 100 ft, 12/3 (OC100123LT)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- Aimtec Converters