Shop All Replacement Sensors
Aimsafety
Replacement Sensor, Detects Oxygen
Mfr # PM-400 Oxygen Sensor
Zoro # G7549868
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Detects Oxygen
- Sensor Range 0 to 30% Vol
- Resolution 0.1% vol
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With Mfr. No. PM400-IR, PM400-P, PM400-P2G, PM400-IR2G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimsafety
- MFR # PM-400 Oxygen Sensor
- Zoro # G7549868
- Country of Origin Korea, Republic of
- Category Replacement Sensors
Details
Detects | Oxygen |
Sensor Range | 0 to 30% Vol |
Resolution | 0.1% vol |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | Mfr. No. PM400-IR, PM400-P, PM400-P2G, PM400-IR2G |
Item | Gas Detector Sensor |
Chemical Formula | CO, H2S, O2 |
Standards | Class I Division 1, Group A, B, C, D, T4, Class I, Zone 0, AEx ia IIC T4 Ga, CSA Certified, Ex ia IIC T4 Ga (PM400-IR), IECEX, UL Listed |
For Detector Type | Portable |
Sensor Type | Electrochemical |
For Environment | Hazardous Locations |
Operating Temperature - Minimum | -4 Degrees F |
Features | 60 Day Continuous Run Time (IR Version), Data Logging, LCD Display, Event Logging, High Visual Housing, IP67 Rating, IR Sensor is Immune to Poisoning, IR Sensor Use In Inert (Low O2) Environments, Single Button Operation |
Operating Temperature - Maximum | 122 Degrees F |
Gas Detected | Oxygen |
T90 Response Time | 10 sec |
Measurement Range | 0 to 30% vol |
Series | PM400 Series |
Compatible Detector Model/Series | PM400-IR, PM400-IR2G, PM400-P, PM400-P2G |
Sub-Brand | AimSafety |
Sensor Life | 2 yr |
Compatible Detector Manufacturer Part Number | PM400-IR, PM400-IR2G, PM400-P, PM400-P2G |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series PM400-IR, PM400-IR2G, PM400-P, PM400-P2G, Compatible Detector Grainger Part Number 54XL76, 54XL77, 68KA07, 68KA08, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 10 sec, Compatible Detector Manufacturer Part Number PM400-IR, PM400-IR2G, PM400-P, PM400-P2G, Sensor Life 2 yr, Series PM400 Series, Sub-Brand AimSafety
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Emergency Drench Hose (8901B)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701N95M)
- SIGNMISSION Henna Tattoos Yard Sign & Stake outdoor plastic coroplast window, C-1216 Henna Tattoos (C-1216 Henna Tattoos)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- MPOWER O2 Sensor 25.0%Vol for UNI (RS-O2-25-UNI)
- MPOWER NH3 Sensor 100ppm for UNI (RS-NH3-100-UNI)
- ZORO SELECT Replacement Sensor, Combustibles (3TCN9)
- ILC Replacement for Maxtec Max-47 Oxygen Sensors (MAX-47 OXYGEN SENSORS MAXTEC)
- MACURCO Hydrogen Sulfide Replacement Sensor for TX-6-HS and TX-12-HS (70-2900-0605-4)
- INDUSTRIAL SCIENTIFIC Industrial Scientific Sensors 17124975-L (17124975-L)
- TEST PRODUCTS INTERNATIONAL Replacement Sensor, O2, For G100-7120 (A761)
- Aimsafety Gas Detection