Shop All Replacement Sensors
Aimsafety
Replacement Sensor, Detects Methane
Mfr # PM-400 Catalytic Bead Sensor
Zoro # G7549825
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Methane
- Sensor Range 0 to 100% LEL
- Resolution 1% LEL
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With Mfr. No. PM400-IR, PM400-P, PM400-P2G, PM400-IR2G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aimsafety
- MFR # PM-400 Catalytic Bead Sensor
- Zoro # G7549825
- Country of Origin Korea, Republic of
- Category Replacement Sensors
Details
Detects | Methane |
Sensor Range | 0 to 100% LEL |
Resolution | 1% LEL |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | Mfr. No. PM400-IR, PM400-P, PM400-P2G, PM400-IR2G |
Item | Gas Detector Sensor |
Chemical Formula | CO, H2S, O2 |
Standards | Class I Division 1, Group A, B, C, D, T4, Class I, Zone 0, AEx ia IIC T4 Ga, CSA Certified, Ex ia IIC T4 Ga (PM400-IR), IECEX, UL Listed |
For Detector Type | Portable |
T90 Response Time | 10 sec |
Measurement Range | 0 to 100% LEL |
Sensor Type | Catalytic |
For Environment | Hazardous Locations |
Compatible Detector Manufacturer Part Number | PM400-IR, PM400-IR2G, PM400-P, PM400-P2G |
Operating Temperature - Maximum | 122 Degrees F |
Sensor Life | 2 yr |
Sub-Brand | AimSafety |
Operating Temperature - Minimum | -4 Degrees F |
Features | 60 Day Continuous Run Time (IR Version), Data Logging, LCD Display, Event Logging, High Visual Housing, IP67 Rating, IR Sensor is Immune to Poisoning, IR Sensor Use In Inert (Low O2) Environments, Single Button Operation |
Gas Detected | Methane |
Series | PM400 Series |
Compatible Detector Model/Series | PM400-P, PM400-P2G |
Description
Gas Detector Sensor, Gas Detected Methane, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series PM400-P, PM400-P2G, Compatible Detector Grainger Part Number 54XL76, 68KA08, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 10 sec, Compatible Detector Manufacturer Part Number PM400-IR, PM400-IR2G, PM400-P, PM400-P2G, Sensor Life 2 yr, Series PM400 Series, Sub-Brand AimSafety
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, L, 1 Pair (8602000)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, S (RWG17S)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- AIMSAFETY Replacement Sensor, Detects Oxygen (PM-400 Oxygen Sensor)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- ILC Replacement for Analytical Industries Psr-11-917-m Oxygen Sensors (PSR-11-917-M OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- MACURCO Hydrogen Sulfide Replacement Sensor for TX-6-HS and TX-12-HS (70-2900-0605-4)
- ILC Replacement for Maxtec Max-47 Oxygen Sensors (MAX-47 OXYGEN SENSORS MAXTEC)
- Aimsafety Gas Detection