Shop All Replacement Sensors
Aimsafety
Replacement Sensor, Detects CO2
Mfr # 70-2900-0540-6
Zoro # G602676457
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Dioxide
- Sensor Range 0 to 5% v/v, 0 to 50,000 ppm
- Resolution 100 ppm
- Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- For Use With AimSafety PM150-CO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aimsafety
- MFR # 70-2900-0540-6
- Zoro # G602676457
- Country of Origin Korea, Republic of
- Category Replacement Sensors
Details
Detects | Carbon Dioxide |
Sensor Range | 0 to 5% v/v, 0 to 50,000 ppm |
Resolution | 100 ppm |
Temp. Range | -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F |
For Use With | AimSafety PM150-CO2 |
Standards | EMC Directive (2004/108/EC), RoHS |
Item | Gas Detector Sensor |
Features | Data Logging, Dual Button Operation, LCD Display, Event Logging, IP66/67 Rating, Maintenance Free, Rechargeable with Up to 7 Day Run Time, Visible Calibration Status |
Chemical Formula | CO2 |
Operating Temperature - Minimum | -4 Degrees F |
Sub-Brand | AimSafety |
Gas Detected | Carbon Dioxide |
Sensor Life | 5 yr |
Compatible Detector Model/Series | PM150-CO2 |
T90 Response Time | 30 sec |
Operating Temperature - Maximum | 122 Degrees F |
For Detector Type | Portable |
Measurement Range | 0 to 50,000 ppm |
Series | PM150 Series |
Compatible Detector Manufacturer Part Number | PM150-CO2 |
Sensor Type | Infrared |
Description
Replacement Sensor for PM150-CO2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Body Belt, 2 D-Rings, Size XL (1091015)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (XP416VS)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-939)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N865)
- AIMSAFETY Replacement Sensor, Detects Oxygen (PM-400 Oxygen Sensor)
- MACURCO Nitrogen Dioxide Replacement Sensor for TX-6-ND and TX-12-ND (ND SENSOR)
- GFG Sensor, Oxygen, For Monitors (1450001)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- GFG Sensor, 0.5 Percent LEL, G450 Instruments (1450005)
- MPOWER NH3 Sensor 100ppm for UNI (RS-NH3-100-UNI)
- GFG Sensor, Carbon Monoxide, For Monitors (1450004-L)
- Aimsafety Gas Detection