Shop All Replacement Sensors
Aimsafety
Replacement Sensor, Chemical Formula CH4
Mfr # PM-400 Infrared Sensor
Zoro # G7549834
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Combustible Gas
- Sensor Range 0 to 100% LEL
- Resolution 1% LEL
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With Mfr. No. PM400-IR, PM400-P, PM400-P2G, PM400-IR2G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aimsafety
- MFR # PM-400 Infrared Sensor
- Zoro # G7549834
- Country of Origin Korea, Republic of
- Category Replacement Sensors
Details
Detects | Combustible Gas |
Sensor Range | 0 to 100% LEL |
Resolution | 1% LEL |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | Mfr. No. PM400-IR, PM400-P, PM400-P2G, PM400-IR2G |
Item | Gas Detector Sensor |
Chemical Formula | CO, H2S, O2 |
Standards | Class I Division 1, Group A, B, C, D, T4, Class I, Zone 0, AEx ia IIC T4 Ga, CSA Certified, Ex ia IIC T4 Ga (PM400-IR), IECEX, UL Listed |
Sensor Type | Infrared |
Sensor Life | 5 yr |
For Environment | Hazardous Locations |
Compatible Detector Manufacturer Part Number | PM400-IR, PM400-IR2G, PM400-P, PM400-P2G |
Measurement Range | 0 to 100% LEL |
For Detector Type | Portable |
T90 Response Time | 5 sec |
Features | 60 Day Continuous Run Time (IR Version), Data Logging, LCD Display, Event Logging, High Visual Housing, IP67 Rating, IR Sensor is Immune to Poisoning, IR Sensor Use In Inert (Low O2) Environments, Single Button Operation |
Operating Temperature - Maximum | 122 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Series | PM400 Series |
Sub-Brand | AimSafety |
Gas Detected | Combustible Gas |
Compatible Detector Model/Series | PM400-IR, PM400-IR2G |
Description
Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series PM400-IR, PM400-IR2G, Compatible Detector Grainger Part Number 54XL77, 68KA07, Sensor Type Infrared, For Detector Type Portable, T90 Response Time 5 sec, Compatible Detector Manufacturer Part Number PM400-IR, PM400-IR2G, PM400-P, PM400-P2G, Sensor Life 5 yr, Series PM400 Series, Sub-Brand AimSafety
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO. Cato Chief Plastic Fire Extinguisher Cabinet, Fits 20 Lbs. Extinguisher, Red (12051-H)
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- CONDOR Leather Drivers Gloves, Goatskin, S, PR (1VT49)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to1-3/8 In (4097-A)
- AIMSAFETY Replacement Sensor, Detects Oxygen (PM-400 Oxygen Sensor)
- INDUSTRIAL SCIENTIFIC Nh3 Sensor For Mx6 Monitor (17124975-6)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- HONEYWELL PID Sensor (C03-0912-000)
- MPOWER LEL Combustibles Sensor 100%LEL for POLI (RS-LEL-100-POLI)
- STORAGE BATTERY SYSTEMS Replacement Sensor, Detects Hydrogen (H2-SENSOR-100FT)
- MPOWER O2 Sensor 30%Vol for POLI (RS-O2-30-POLI)
- Aimsafety Gas Detection