Shop All Replacement Sensors
Aimsafety
Replacement Sensor, 1 ppm Resolution
Mfr # PM-400 CO/H2S Sensor
Zoro # G7549904
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide, Hydrogen Sulfide
- Sensor Range CO 0 to 500 ppm, H2S 0 to 100 ppm
- Resolution 0.1 ppm, 1 ppm
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With Mfr. No. PM400-IR, PM400-P, PM400-P2G, PM400-IR2G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aimsafety
- MFR # PM-400 CO/H2S Sensor
- Zoro # G7549904
- Country of Origin Korea, Republic of
- Category Replacement Sensors
Details
Detects | Carbon Monoxide, Hydrogen Sulfide |
Sensor Range | CO 0 to 500 ppm, H2S 0 to 100 ppm |
Resolution | 0.1 ppm, 1 ppm |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | Mfr. No. PM400-IR, PM400-P, PM400-P2G, PM400-IR2G |
Chemical Formula | CO, H2S, O2 |
Item | Gas Detector Sensor |
Standards | Class I Division 1, Group A, B, C, D, T4, Class I, Zone 0, AEx ia IIC T4 Ga, CSA Certified, Ex ia IIC T4 Ga (PM400-IR), IECEX, UL Listed |
Operating Temperature - Maximum | 122 Degrees F |
Series | PM400 Series |
Compatible Detector Manufacturer Part Number | PM400-IR, PM400-IR2G, PM400-P, PM400-P2G |
Measurement Range | Carbon Monoxide (0 to 500 ppm), Hydrogen Sulfide (0 to 100 ppm) |
Sub-Brand | AimSafety |
Sensor Type | Electrochemical |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide |
Compatible Detector Model/Series | PM400-IR, PM400-IR2G, PM400-P, PM400-P2G |
T90 Response Time | 30 sec |
For Environment | Hazardous Locations |
Features | 60 Day Continuous Run Time (IR Version), Data Logging, LCD Display, Event Logging, High Visual Housing, IP67 Rating, IR Sensor is Immune to Poisoning, IR Sensor Use In Inert (Low O2) Environments, Single Button Operation |
Operating Temperature - Minimum | -4 Degrees F |
Sensor Life | 2 yr |
For Detector Type | Portable |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range Carbon Monoxide (0 to 500 ppm), Hydrogen Sulfide (0 to 100 ppm), Compatible Detector Model/Series PM400-IR, PM400-IR2G, PM400-P, PM400-P2G, Compatible Detector Grainger Part Number 54XL76, 54XL77, 68KA07, 68KA08, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number PM400-IR, PM400-IR2G, PM400-P, PM400-P2G, Sensor Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- PELICAN Micro Case, Blue, 9.37 x 5.56 x 2.62 In (1060)
- CONDOR Hi-Vis Mechanics Gloves, S, Black/Yellow, Spandex/Neoprene (42LA15)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-60)
- AIMSAFETY Replacement Sensor, Detects Oxygen (PM-400 Oxygen Sensor)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL CO and H2S Combo (C03-0913-000)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- ILC Replacement for City Technologies Mox-6 Oxygen Sensors (MOX-6 OXYGEN SENSORS CITY TECHNOLOGIES)
- ILC Replacement for Analytical Industries Aii-11-60 Oxygen Sensors (AII-11-60 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- MACURCO Hydrogen Sulfide Replacement Sensor for TX-6-HS and TX-12-HS (70-2900-0605-4)
- Aimsafety Replacement Sensors