Shop All Gas Detection Accessories
Aimsafety
Rechargeable Battery, Li-Ion Type, 3.7VDC
Mfr # PM-400 Battery
Zoro # G7549764
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replacement PM400 Battery
- For Use With PM400 Multi-Gas Monitor
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Voltage 3.7V DC
- Battery Life 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aimsafety
- MFR # PM-400 Battery
- Zoro # G7549764
- Country of Origin Korea, Republic of
- Category Gas Detection Accessories
Dimensions
Overall Length | 4.48 in |
Overall Height | 1.6 in |
Overall Width | 2.39 in |
Details
Features | Replacement PM400 Battery |
Item | Rechargeable Battery |
For Use With | PM400 Multi-Gas Monitor |
Operating Temp. Range | -4 Degrees to 122 Degrees F |
Voltage | 3.7V DC |
Battery Life | 5 yr |
Color | Gray |
Output Voltage | 3.7V |
Series | PM400 |
Sub-Brand | AimSafety |
Operating Temperature - Maximum | 122 Degrees F |
Battery Chemistry | Lithium Ion |
Operating Temperature - Minimum | -4 Degrees F |
Rechargeable | Yes |
Description
Rechargeable Battery, Product Type Rechargeable Battery, Features Replacement PM400 Battery, Series PM400, Sub-Brand AimSafety, Rechargeable Yes, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With PM400 Multi-Gas Monitor, Output Voltage 3.7V, Overall Height 1.6 in, Overall Length 4.48 in, Overall Width 2.39 in, Battery Life 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size XL (7070)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, Nylon Back, PR (KC1SNW2-03-M)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- AIMSAFETY Calibration Hood (PM-100 Cup)
- AIMSAFETY Calibration Hood (PM-400 Cup)
- BACHARACH Replacement Sensor, Refrigerant Informant (19-0510)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 50 ft. (18109207-50)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- MACURCO Gas Detector Strobe, Light, Amber/Gray (MSG-A)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128625)
- Aimsafety Gas Detection Accessories