Shop All Calibration Equipment
Aimsafety
PM Link For Gas Monitors
Mfr # PM100/400 IR-LINK
Zoro # G0940574
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PM100-CO, Mfr. No. PM100-H2S, Mfr. No. PM100-O2, Mfr. No. PM400-IR, Mfr. No. PM400-P
- Includes USB Cable
- Gas Type CO, H2S, LEL, O2
- Product Type Calibration Adapter
- Sub-Brand AimSafety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimsafety
- MFR # PM100/400 IR-LINK
- Zoro # G0940574
- Country of Origin Korea, Republic of
- Category Calibration Equipment
Details
Item | Calibration Adapter |
For Use With | Mfr. No. PM100-CO, Mfr. No. PM100-H2S, Mfr. No. PM100-O2, Mfr. No. PM400-IR, Mfr. No. PM400-P |
Includes | USB Cable |
Gas Type | CO, H2S, LEL, O2 |
Product Type | Calibration Adapter |
Sub-Brand | AimSafety |
Series | PM100 Series, PM400 Series |
Description
Calibration Adapter, Product Type Calibration Adapter, Series PM100 Series, PM400 Series, Sub-Brand AimSafety, For Use With Mfr. No. PM100-CO, Mfr. No. PM100-H2S, Mfr. No. PM100-O2, Mfr. No. PM400-IR, Mfr. No. PM400-P, Includes USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- SPILLTECH Spill Kit, Bag, Chemical/Hazmat, 6" H (SPKHZ-TRK)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, M (N1530-M)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0536BL)
- AIMSAFETY Calibration Station, CH4/CO/H2S Gas Type (PM400 - Station)
- AIMSAFETY Calibration and Bump Test Station, (PM100-STN)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 58L (18102189)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- Aimsafety Gas Detection