Shop All Calibration Equipment
Aimsafety
Calibration and Bump Test Station,
Mfr # PM100-STN
Zoro # G104846747
product price: $2,247.99
/ea
Free Shipping & Returns
$2,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AimSafety PM100-CO, AimSafety PM100-H2S, AimSafety PM100-O2
- Cylinder Capacity 58 L/103 L/105 L/116 L
- Flow Rate 3 lpm
- Material Polypropylene/Aluminum
- Includes Cylinder Straps, Exhaust Tube Adapter, Inlet Tube Adapter, Power Charger, Rugged Case, USB Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimsafety
- MFR # PM100-STN
- Zoro # G104846747
- Country of Origin Slovakia
- Category Calibration Equipment
Dimensions
Height | 8 1/8 in |
Length | 16 7/8 in |
Width | 20 5/8 in |
Cylinder Size | 58 L, 103 L, 105 L, 116 L |
Test Stand Width | 20.63 in |
Test Stand Height | 8.13 in |
Description
Calibration and Bump Test Station, Product Type Calibration Kit, Includes Cylinder Straps, Exhaust Tube Adapter, Inlet Tube Adapter, Power Charger, Rugged Case, USB Stick, Mounting Location Floor, Portable/Handheld, Tabletop, Visual Alert Type Multicolor LED, Display Type Analog, Power Source AC Adapter, Battery, Mount Type Freestanding, Communication Protocol PC-Compatible Interface, USB, Data Logger Yes, Compatible Systems and Services Windows 10, Windows 11, Windows 7, Windows 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311003)
- JUSTRITE Document Box, 13-1/8 In. W, 3-4/7 In. D (23306)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105640)
- AIMSAFETY PM Link For Gas Monitors (PM100/400 IR-LINK)
- AIMSAFETY Calibration Station, CH4/CO/H2S Gas Type (PM400 - Station)
- SEA-DOG Sea-Dog 359995-1 Nylon Gas Tank Strap Kit - 6" x 1" Strap (359995-1)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- AIR SYSTEMS INTL Calibration Gas Cylinder, Zero Air, 17L (BBG-00)
- INDUSTRIAL SCIENTIFIC Calibration Cup (17152455)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- Aimsafety Calibration Equipment