Shop All Combustible Gas Detectors
Aimsafety
Battery Charger, 110VAC
Mfr # PM-400 Charger
Zoro # G7549773
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PM400-IR, Mfr. No. PM400-IR2G, Mfr. No. PM400-P, Mfr. No. PM400-P2G
- Input Voltage 110V AC
- Includes Charging Module, Power Supply
- Length 2 1/2 in
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aimsafety
- MFR # PM-400 Charger
- Zoro # G7549773
- Country of Origin Korea, Republic of
- Category Combustible Gas Detectors
Dimensions
Length | 2 1/2 in |
Height | 1 3/4 in |
Width | 2 3/4 in |
Overall Height | 1.75 in |
Overall Width | 2.75 in |
Overall Length | 2.5 in |
Details
Item | Battery Charger |
For Use With | Mfr. No. PM400-IR, Mfr. No. PM400-IR2G, Mfr. No. PM400-P, Mfr. No. PM400-P2G |
Input Voltage | 110V AC |
Includes | Charging Module, Power Supply |
Temp. Range | -4 Degrees to 122 Degrees F |
Features | AC Adapter, Includes International Outlet Plugs |
Product Type | Battery Charger |
Operating Temperature - Minimum | -4 Degrees F |
Sub-Brand | AimSafety |
Series | PM400 |
Operating Temperature - Maximum | 122 Degrees F |
Description
Battery Charger, Product Type Battery Charger, Features AC Adapter, Includes International Outlet Plugs, Series PM400, Sub-Brand AimSafety, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Mfr. No. PM400-IR, Mfr. No. PM400-IR2G, Mfr. No. PM400-P, Mfr. No. PM400-P2G, Includes Charging Module, Power Supply, Operating Voltage 110V AC, Overall Height 1.75 in, Overall Length 2.5 in, Overall Width 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8822N Low Pr Gage H20Kpa (LPG5-D8822N)
- BACHARACH 07-1650 Filter, Hydrophobic (07-1650)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26705)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 0 to 999 ppm (HXG-2D)
- REED INSTRUMENTS Combustible Gas Detector (R9300)
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, UK (GA-PA-1-MC5-UK)
- HONEYWELL Cradle Charger, GasAlertMicroClip XT (MC2-C01-MC5)
- EXTECH Detector, Gas Leak (FG100)
- BACHARACH Leakator Jr Combustible GasLeak Detector (19-7075)
- MSA SAFETY Combustible Gas Sensor (474997)
- Aimsafety Combustible Gas Detectors