Shop All Solar Panel Accessories
Aims Power
Solar Charge Cntrllr, 30A, 24 V DC, 15 V DC
Mfr # SCC30AFM
Zoro # G403528634
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/4 in
- Width 5 1/8 in
- Max. Solar Input Voltage 24V DC
- Max. Battery Charging Voltage 15V DC
- Features Conformal Coated for Marine Environments, Flush Mount Design, Included Mounting Bracket for Flat Mount, LCD Display, PV Input and Battery Output Ports, USB Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # SCC30AFM
- Zoro # G403528634
- UPC # 840271005768
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Height | 3/4 in |
Width | 5 1/8 in |
Depth | 3 1/2 in |
Overall Width | 6.6 in |
Overall Height | 5.12 in |
Overall Depth | 1.8 in |
Details
Item | Solar Charge Controller |
Max. Solar Input Voltage | 24V DC |
Max. Battery Charging Voltage | 15V DC |
Features | Conformal Coated for Marine Environments, Flush Mount Design, Included Mounting Bracket for Flat Mount, LCD Display, PV Input and Battery Output Ports, USB Outlet |
Max. Current | 30 A |
IP Rating | IP32 |
Operating Temp. | -31 Degrees to 113 Degrees F |
No-Load Loss | 12 mA @ 24V, 8 mA @ 12V |
Battery Type | AGM, Flooded Lead Acid, Gel Cell, Lithium-Ion, Sealed Lead Acid |
Maximum Battery Charging Voltage | 15 V DC |
Minimum Operating Temperature | -31 Degrees F |
Maximum Current | 30 A |
Maximum Solar Input Voltage | 24 V DC |
Maximum Operating Temperature | 113 Degrees F |
Compatible with Brand | AIMS Power |
Description
Solar Charge Controller, Maximum Current 30 A, Maximum Solar Input Voltage 24 V DC, Maximum Battery Charging Voltage 15 V DC, Battery Type AGM, Flooded Lead Acid, Gel Cell, Lithium-Ion, Sealed Lead Acid, IP Rating IP32, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature -31 Degrees F, Overall Depth 1.8 in, Overall Height 5.12 in, Overall Width 6.6 in, No-Load Loss 12 mA @ 24V, 8 mA @ 12V, Compatible with Brand AIMS Power
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- PYLE 500 Watt Step Up And Down Converter (PVTC320U)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- AIMS POWER MC4 Extension Cable, 10 AWG, 100 ft, M to F (PVEXT100FT10AWG)
- AIMS POWER Adjustable Solar Side Pole Mount Bracket - Fits 2 Panels (PV-2X130POLE)
- AIMS POWER MC4 Extension Cable, 10 AWG, 25 ft., M to F (PVEXT25FT10AWG)
- AIMS POWER MPPT Solar, Charge Controller, 30A (SCC30AMPPT)
- AIMS POWER Hybrid Inverter Charger 4.6 Kw Inverter Output 6.9Kw Solar Input Grid Tie & Battery Back Up (PIHY4600)
- AIMS POWER Solar, DC, Disconnect Switch (DC1600V32A2IO)
- VICTRON ENERGY SmartSolar MPPT 250/70-Tr (SCC125070221)
- Aims Power Solar Panel Accessories