Shop All Solar Panel Accessories
Aims Power
PWM Solar, Charge Controller, 10A
Mfr # SCC10APWM
Zoro # G6930931
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Uses the latest PWM charging technology and state of charge monitoring, adjusts charging based on battery voltage prolonging overall battery life; LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and load discharging current.; PV input, battery output and load control ports; Industrial grade case; Adjustable voltages; Extremely east to set up; Dual USB outlets; 4 Pre-drilled holes for easy mounting; CE, ETL to UL1741 and RoHS compliant; 2 Year warranty
- Specification Rated current: 10A;DC voltage: 12/24V;Max output: 120 watts @12V and 240 watts @24V;Max solar voltage: 50V;Low voltage disconnect: 10.7/21.4V;Low voltage reconnect: 12.5/25.2V;Self consumption: .5 watts;Efficiency: 99%;Case: ABS & aluminum. Dissipates heat.;USB: Dual 5V/2A;Temp compensation: -4mV/Cell/C;Operating temp: -13F to 140F;Reverse polarity, short circuit, over voltage and over discharge protections;Automatic load reconnection and voltage detection;3 stage charging: deep cycle, sealed, Gel, AGM, flooded and Lithium adjustable charging for different battery technologies;LCD display – adjustable settings;12 AWG Wire recommended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aims Power
- MFR # SCC10APWM
- Zoro # G6930931
- UPC # 840271004419
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Solar Charge Controller |
Features | Uses the latest PWM charging technology and state of charge monitoring, adjusts charging based on battery voltage prolonging overall battery life; LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and load discharging current.; PV input, battery output and load control ports; Industrial grade case; Adjustable voltages; Extremely east to set up; Dual USB outlets; 4 Pre-drilled holes for easy mounting; CE, ETL to UL1741 and RoHS compliant; 2 Year warranty |
Specification | Rated current: 10A;DC voltage: 12/24V;Max output: 120 watts @12V and 240 watts @24V;Max solar voltage: 50V;Low voltage disconnect: 10.7/21.4V;Low voltage reconnect: 12.5/25.2V;Self consumption: .5 watts;Efficiency: 99%;Case: ABS & aluminum. Dissipates heat.;USB: Dual 5V/2A;Temp compensation: -4mV/Cell/C;Operating temp: -13F to 140F;Reverse polarity, short circuit, over voltage and over discharge protections;Automatic load reconnection and voltage detection;3 stage charging: deep cycle, sealed, Gel, AGM, flooded and Lithium adjustable charging for different battery technologies;LCD display – adjustable settings;12 AWG Wire recommended |
Description
PWM Solar,Charge Controller,10A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- AIMS POWER MC4 Extension Cable, 10 AWG, 100 ft, M to F (PVEXT100FT10AWG)
- AIMS POWER Solar Charge Cntrllr, 30A, 24 V DC, 15 V DC (SCC30AFM)
- AIMS POWER MPPT Solar, Charge Controller, 30A (SCC30AMPPT)
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- AIMS POWER Solar, DC, Disconnect Switch (DC1600V32A2IO)
- AIMS POWER Adjustable Solar Side Pole Mount Bracket - Fits 2 Panels (PV-2X130POLE)
- VICTRON ENERGY SmartSolar MPPT 250/70-Tr VE.Can (SCC125070421)
- Aims Power Solar Panel Accessories