Shop All Power Inverters
Aims Power
Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets
Mfr # AIMPWRI100012S
Zoro # G507991112
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,000 W
- Continuous Output Power 1,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 10 to 15V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aims Power
- MFR # AIMPWRI100012S
- Zoro # G507991112
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 2,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 10 to 15V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | 2 to 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Nominal Output Power | 1,000 W |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Toggle Switch (5125-0)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets (PICOGLF30W12V120V)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,100 W Peak, 1,250 W Continuous, 2 Outlets (PWRINV1250W)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500036W)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRI200012120S)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- Aims Power Power Inverters